Connector, Insulation Displacement, 4-Pin, 32V, 4A, Straight Male

Item #: 76905

Cat #: 889D-M4DC-H

UPC: 611320998634

Documents & Guides
Connector, Insulation Displacement, Field Attachable, Micro QD, 4.0 - 5.1 mm Cable Diameter, 22 - 22 AWG, 4-Pin, 32 Volt DC, 4 Amp, Straight Male
Sign In or Register to view pricing and more.

No associated products found.

Overview

Connector, Insulation Displacement, Field Attachable, Micro QD, 4.0 - 5.1 mm Cable Diameter, 22 - 22 AWG, 4-Pin, 32 Volt DC, 4 Amp, Straight Male
Our Bulletin 871A and 889 DC Micro (M12) Insulation Displacement Connectors are used with raw cable to create quick connections on the plant floor. IDC installation requires no tools. Simply insert the unstripped conductors into the connector body, and twist the connector ends together. The result is a durable, gas-tight electrical connection in a rugged IP67-rated housing. These connectors are available in male and female 3- or 4-pin configurations, and in straight and right-angle versions.
Also known as: 611320998634, 889D-M4DC-H

Specifications

Gender: Male
Type: Micro QD, Insulation Displacement, Connector
Color: Black
Gender: Male
Color: Black
Type: Micro QD, Insulation Displacement, Connector

Customer Reviews

No reviews for this product
(0)