This product has been discontinued.
![Power Cord, Molded, C14/C13, Orange, 10A, 250VAC, 18/3SJT, 4' Power Cord, Molded, C14/C13, Orange, 10A, 250VAC, 18/3SJT, 4'](https://rexel-cdn.com/products/qui4025848.jpg?i=3BBFC442-AB1B-4802-8AD8-B51F27B6AC4E&f=420)
Power Cord, Molded, C14/C13, Orange, 10A, 250VAC, 18/3SJT, 4'
Item #: 769004
Cat #: 4025848
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, Molded, C14/C13, Male/Female, Orange, 10 Amp, 250 Volt AC, 18/3 SJT, 4 Foot
Overview
Power Cord, Molded, C14/C13, Male/Female, Orange, 10 Amp, 250 Volt AC, 18/3 SJT, 4 Foot
Also known as: 4025848
Specifications
Gauge: | 18 |
Amps: | 10 |
Conductors: | 3 |
Color: | Orange |
Length: | 4 ft |
Material: | Thermoplastic |
Type: | Power Cord, Data Power Cord |
Volts AC: | 250, 240 |
Gauge: | 18 |
Conductors: | 3 |
Length: | 4 ft |
Type: | Power Cord, Data Power Cord |
Amps: | 10 |
Color: | Orange |
Material: | Thermoplastic |
Volts AC: | 250, 240 |
Customer Reviews
No reviews for this product
(0)