High Speed Steel Pilot Bit 1/4" x 4"

Item #: 768813

Cat #: 49-56-8031

UPC: 045242156092

Sign In or Register to view pricing and more.
Documents & Guides
High Speed Steel Pilot Bit 1/4" x 4".

Overview

High Speed Steel Pilot Bit 1/4" x 4".
Milwaukee® Thunderbolt® pilot bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard pilot bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135-degree split point tip starts on contact to keep the bit from walking for fast, accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills.
Also known as: 045242156092, 49-56-8031

Specifications

Length: 4 in
Material: Steel
Size: 1/4 in
Length: 4 in
Size: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)