Slide Dimmer, Single-Pole, 600W, Glyder, White

Item #: 76866
Cat #: GL-600PH-WH
UPC: 027557013147
Sign In or Register to view pricing and more.
Slide Dimmer, Single-Pole, 600W, Glyder, WhiteGlyder Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, White

Overview

Slide Dimmer, Single-Pole, 600W, Glyder, WhiteGlyder Slide Dimmer, 1000W, 120V, Single-Pole, Incandescent/Halogen, Preset, On/Off Switch, Clamshell Packaging, White
Also known as: 027557013147, GL-600PH-WH

Specifications

Wattage: 600
Type: Slide, Preset, Single-Pole
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Dimmable: Yes
Type: Slide, Preset, Single-Pole
Color: White
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)