Rotary Dimmer, Push On/Off, Single-Pole, Ivory

Item #: 76864

Cat #: D-600PH-IV

UPC: 027557112222

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, Ivory

Overview

Rotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, Ivory
Also known as: 027557112222, D-600PH-IV

Specifications

Type: Rotary, Single-Pole
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Rotary, Single-Pole
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Ivory
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)