Heating Cable, Self-Regulating Low Temperature, 5W@50°F, 120V

Item #: 768595

Cat #: 383443

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Heating Cable, Self-Regulating Low Temperature, SRL 5-1CT, 5W@50°F, 120 Volt, Weight: 66 lbs per 1000 Foot

Overview

Heating Cable, Self-Regulating Low Temperature, SRL 5-1CT, 5W@50°F, 120 Volt, Weight: 66 lbs per 1000 Foot
Also known as: 383443

Specifications

Volts AC: 120
Wattage: 5w/ft
Type: Self-Regulating
Volts AC: 120
Type: Self-Regulating
Wattage: 5w/ft

Customer Reviews

No reviews for this product
(0)