Rotary Dimmer, Push On/Off, 3-Way, Ivory

Item #: 76858

Cat #: D-603PH-IV

UPC: 027557113229

Sign In or Register to view pricing and more.
Documents & Guides
Rotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, Ivory

Overview

Rotary Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, Ivory
Also known as: 027557113229, D-603PH-IV

Specifications

Type: Rotary, 3-Way
Wattage: 600
Volts AC: 120
Color: Ivory
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Rotary, 3-Way
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: Ivory
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)