5A, 3P, 400-500V, 24VDC, CP-T Power Supply

Item #: 768553

Cat #: 1SVR427054R0000

UPC: 016779697860

Sign In or Register to view pricing and more.
Documents & Guides
5 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).

Overview

5 Amp, Power Supply. CP-T Series. 3-Phase. Rated Input Voltage: 400 - 500V AC. Rated Output Voltage: 24V DC. Rated Output Current: 5 Amps (120 Watts).
Power supply with 340-575 VAC or 480-820 VDC input voltage and 24 VDC at 5 amp rated output For applications that require reliable 24 VDC at 5 amps power supply
Also known as: 016779697860, 1SVR427054R0000

Specifications

Phase: 3
Volts DC: 24
Amps: 5
Mounting: DIN Rail
Wattage: 120
Volts AC Range: 400 - 500
Phase: 3
Amps: 5
Wattage: 120
Volts DC: 24
Mounting: DIN Rail
Volts AC Range: 400 - 500

Customer Reviews

No reviews for this product
(0)