1492-D Miniature Circuit Breakers, Trip Curve C, 1P, 3A

Item #: 768544

Cat #: 1492-D1C030

UPC: 887172344435

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 3 Amp

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 3 Amp
Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.
Also known as: 887172344435, 1492-D1C030

Specifications

Volts DC: 250
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 3
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 3
Interrupt Rating AC: 10 kA
Family / Style: 1492
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)