9.5W A19 LED Lamp, 22-27K

Item #: 768476

Cat #: 9.5A19/2200-2700-DIM

UPC: 046677453329

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs. *Philips Part # 45332-4* 60W Equivalent. This lamp is ENERGY STAR® Certified

Overview

Dimmable LED Lamp, 9.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 80, Color Temperature: 2700-2200K. Energy Star Rated. Rated Average Life: 25,000 Hrs. *Philips Part # 45332-4* 60W Equivalent. This lamp is ENERGY STAR® Certified
The new Philips LED A19 delivers a warm glow light effect taking LED lamp dimming to new level by creating a warm, relaxing ambience. As the light is dimmed, the color temperature is reduced creating a warm glow.
Also known as: 046677453329, 9.5A19/2200-2700-DIM

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)