11W A19 LED Lamp, 27K

Item #: 768375

Cat #: A19P-60W-27K-B1

UPC: 849665009764

Sign In or Register to view pricing and more.
Documents & Guides
A19 Series LED Bulb, Wattage: 10 WTT, Voltage Rating: 120 V, Lumens: 815 LM, 2700K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers,Size: 5.5 IN Width X 8.1 IN Height X 2.55 Depth, A19 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 60 WTT, Packaging: (8) Blister Pack Bulbs In Master Carton (Carded), Damp Rated, ENERGY STAR Qualified, For Hospitality, Restaurant, Healthcare And Residential Purpose

Overview

A19 Series LED Bulb, Wattage: 10 WTT, Voltage Rating: 120 V, Lumens: 815 LM, 2700K 80 CRI, Control: Dimming To 5 PCT With Select Dimmers,Size: 5.5 IN Width X 8.1 IN Height X 2.55 Depth, A19 Shape, Average Life: 25000 HR, Mounting: E26 Screw, Power Factor: Greater Than 0.9 Nominal, Incandescent Equivalent: 60 WTT, Packaging: (8) Blister Pack Bulbs In Master Carton (Carded), Damp Rated, ENERGY STAR Qualified, For Hospitality, Restaurant, Healthcare And Residential Purpose
Also known as: 849665009764, A19P-60W-27K-B1

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)