Ground Strap Kit

Item #: 768366

Cat #: SB6691X73/4

UPC: 799038206651

Documents & Guides
Ground Strap Kit, Length: 7-3/4", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ground Strap Kit, Length: 7-3/4", Material: Tin Plated Copper Wire. Includes: Cable with Crimped Lugs & Hardware.
Eaton B-Line Grounding Strap, Size: 7-3/4 L in, Copper, Tin-Plated
Also known as: 799038206651, SB6691X73/4

Specifications

Material: Copper
Type: Ground Strap Kit
Length: 7.750 in
Material: Copper
Length: 7.750 in
Type: Ground Strap Kit

Customer Reviews

No reviews for this product
(0)