
Pressure Transducer, 4-20mA, 0-3000PSI, 0-207bar, Explosion-Proof
Item #: 768339
Cat #: 425X-13
UPC:
Documents & Guides
Pressure Transducer, 4-20 mA, 0-3000 PSI, 0-207 bar, Explosion-Proof, Div. 1
Sign In or Register to view pricing and more.
Overview
Pressure Transducer, 4-20 mA, 0-3000 PSI, 0-207 bar, Explosion-Proof, Div. 1
Barksdale's 420X Series Explosion Proof Transducers prevent an explosion from occurring when operated in a Division 1 environment. Barksdale's 420X Series transducers prevent personal injury and machinery damage by preventing the explosion the first place. Energy generated within the transducer is of such a low level that intermittently present flammable vapors will not be ignited. External zener barriers are not required in order to meet UL requirements for a non-incendive installation. The lower cost of not having to install zener barriers means that the positive aspects of intrinsically safe and explosion proof are combined in Barksdale non-incendive transducers. Three models are available: Series 423X (0-5V), Series 425X (4-20mA) and Series 426X (0-10V).
Also known as: 425X-13
Specifications
Type: | Pressure Transducer |
Range: | 0 - 3000 PSI, 0 - 207 bar |
Amps Range: | 0.004 - 0.020 |
Type: | Pressure Transducer |
Amps Range: | 0.004 - 0.020 |
Range: | 0 - 3000 PSI, 0 - 207 bar |
Customer Reviews
No reviews for this product
(0)