Instrumentation Cable, 16 AWG, 1-Triad, Overall Shield, 600V

Item #: 768337

Cat #: 264-65-4401

UPC:

Documents & Guides
Instrumentation Cable, 16 AWG, 1-Triad, Overall Shield, 600V, 90 Deg. Celsius, Wet or Dry, UL Type TC & cUL Type CIC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Instrumentation Cable, 16 AWG, 1-Triad, Overall Shield, 600V, 90 Deg. Celsius, Wet or Dry, UL Type TC & cUL Type CIC
Also known as: 264-65-4401

Specifications

Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16 AWG
Conductors: 1 Triad
Jacket: PVC
Color: Black
Gauge: 16 AWG
Material: Copper
Volts AC: 600
Conductors: 1 Triad

Customer Reviews

No reviews for this product
(0)