6-Light Chandelier, 100W, A19, 120V, Autumn Bronze Finish

Item #: 768323

Cat #: 3110406-715

UPC: 785652240232

Sign In or Register to view pricing and more.
Documents & Guides
Six Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Autumn Bronze Finish, Mercury Glass, 144 Inch Chain Pre-Wired, Safety Listed For Damp Location 

Overview

Six Light Chandelier, 100 Watt, A19 Bulb, Medium Base, 120 Volt, Autumn Bronze Finish, Mercury Glass, 144 Inch Chain Pre-Wired, Safety Listed For Damp Location 
Also known as: 785652240232, 3110406-715

Specifications

Diameter: 24 1/2 in
Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Steel
Type: 4-Light, Chandelier
Diameter: 24 1/2 in
Base: Medium Screw (E26)
Volts AC: 120
Type: 4-Light, Chandelier
Color: Antique Bronze
Wattage: 100
Material: Steel

Customer Reviews

No reviews for this product
(0)