Slide Dimmer, 600W, Skylark, Brown

Item #: 76828
Cat #: S-600-BR
UPC: 027557330022
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Brown

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Slide-To-Off, Brown
Skylark Slide-to-Off Dimmer, Incandescent/Halogen, Single-pole, 120V/600W in brown
Also known as: 027557330022, S-600-BR

Specifications

Color: Brown
Wattage: 600
Type: Slide, Single-Pole
Volts AC: 120
Poles: 1
Dimmable: Yes
Light Technology: Halogen
Color: Brown
Type: Slide, Single-Pole
Poles: 1
Light Technology: Halogen
Wattage: 600
Volts AC: 120
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)