Contactor, Miniature, 9A, 3P, 24VDC Coil, 1NO Auxiliary Contact, 20 Pack

Item #: 76826

Cat #: 100-K09ZJ10M

UPC: 662074504589

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, 20 Pack

Overview

Contactor, Miniature, 9 Amp, 3-Pole, 24 Volt DC Coil, 1 Normally Open Auxiliary Contact, 20 Pack
Bulletin 100-K miniature contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, while 45 mm wide, are shallower and have less panel depth requirements than standard IEC contactors. The miniature contactors have been designed with flexibility in mind. They are available with AC or DC operating coils, several contact ratings, and optional 2- or 4-pole adder decks in a variety of auxiliary contact configurations.
Also known as: 662074504589, 100-K09ZJ10M

Specifications

Volts DC Control: 24
Type: Contactor, Miniature
Amps: 9
Family / Style: 100-K
Volts DC Control: 24
Amps: 9
Type: Contactor, Miniature
Family / Style: 100-K

Customer Reviews

No reviews for this product
(0)