6W MR16 LED Lamp, 27K

Item #: 768183

Cat #: LED6MR16/DIM/827/NFL25/G3

UPC: 046135790911

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 35 Degree, Rated Average Life: 25000 Hrs, Standard Case Qty: 6 Sylvania Part # 79091

Overview

LED Lamp, Dimmable, 6 Watt, 12 Volt, Bulb: MR16 (Mini Reflector), Base: 2-Pin (GU5.3), Lumens: 350, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 35 Degree, Rated Average Life: 25000 Hrs, Standard Case Qty: 6 Sylvania Part # 79091
Also known as: 046135790911, LED6MR16/DIM/827/NFL25/G3

Specifications

Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 82
Lumens: 350
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Color Rendering Index (CRI): 82
Wattage: 6
Light Technology: LED
Base: 2-Pin (GU5.3)
Volts AC: 12
Lumens: 350
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Angle: 35°

Customer Reviews

No reviews for this product
(0)