This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 2 Meter Sockets, 125 Amp Socket Rating, 200 Amp Bus Rating, Aluminum Bus, Main Lugs Included, Underground Incoming Feed, Fifthjaw Factory Installed At 9 O'clock, Requires Plug-on Type Main Tenant Circuit Breaker
Overview
Meter Pack, Ringless Style Covers With Horn Bypass, 1-phase, 2 Meter Sockets, 125 Amp Socket Rating, 200 Amp Bus Rating, Aluminum Bus, Main Lugs Included, Underground Incoming Feed, Fifthjaw Factory Installed At 9 O'clock, Requires Plug-on Type Main Tenant Circuit Breaker
Eaton Meter packs, 125A, Aluminum, 200 Bus Ampere, Horn bypass, Indoor/outdoor, Single-phase, Ringless, 120/240V, BR_, BRH_, BRHH_, BRX2_, MN, WI, IA,
Also known as: 786849052577, 1MP2122RRLB
Specifications
Sockets: | 4 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 4 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)