Electronic Ballast, 2-Lamp 120-277V Program Start
Item #: 768164
Cat #: IOP2PSP32N35I
UPC: 781087134733
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32W) lamps.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Programmed Start Parallel, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F17T8, F25T8, or F32T8 (25, 28, or 32W) lamps.
Philips Advance Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent lamps out in the market place.
Also known as: 781087134733, IOP2PSP32N35I
Specifications
Wattage: | 32 |
Type: | Programmed Start, Electronic |
Volts AC: | 120, 277, 240 |
Shape: | T8 (Tubular) |
Family / Style: | Optanium |
Wattage: | 32 |
Volts AC: | 120, 277, 240 |
Family / Style: | Optanium |
Type: | Programmed Start, Electronic |
Shape: | T8 (Tubular) |
Customer Reviews
No reviews for this product
(0)