Miniature Contactor, 5A,IEC,110/120VAC, 2NO/NC, No Auxiliary Contact, Screw Type Terminals

Item #: 76797

Cat #: 100-K05D200

UPC: 662074493890

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Contactor, Screw Type Terminals, 5 Amp, System Control Voltage: 110/120 Volt AC, 2 Normally Open / 2 Normally Closed Main Contacts, 1 Phase

Overview

Miniature Contactor, Screw Type Terminals, 5 Amp, System Control Voltage: 110/120 Volt AC, 2 Normally Open / 2 Normally Closed Main Contacts, 1 Phase
Our Bulletin 100-K IEC Miniature Contactors are designed for commercial and light industrial applications where panel space is at a premium. These miniature devices, at 45 mm wide, are shallower and have fewer panel depth requirements than standard IEC contactors.
Also known as: 662074493890, 100-K05D200

Specifications

Volts AC Control: 110/120
Amps: 5
Poles: 4
Type: Miniature Contactor
Family / Style: 100-K
Volts AC Control: 110/120
Poles: 4
Family / Style: 100-K
Amps: 5
Type: Miniature Contactor

Customer Reviews

No reviews for this product
(0)