Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 6'

Item #: 767849

Cat #: 4028731

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 6'

Overview

Power Cord, C14/C13. 10A, 250V, 18/3 SJT, Green, 6'
Also known as: 4028731

Specifications

Color: Green
Type: Power Cord
Volts AC: 250
Size: 6 ft
Connector Type: C14, C13
Color: Green
Volts AC: 250
Connector Type: C14, C13
Type: Power Cord
Size: 6 ft

Customer Reviews

No reviews for this product
(0)