4" SQBX, 2-1/8D

Item #: 767741

Cat #: 52171-1DR

UPC: 785592400710

Sign In or Register to view pricing and more.
Documents & Guides
4" SQBX, 2-1/8D, DRWN, 1" KO

Overview

4" SQBX, 2-1/8D, DRWN, 1" KO
Also known as: 785592400710, 52171-1DR

Specifications

Knockout Diameter: 1 in
Material: Steel
Depth: 2 1/8 in
Standards: California Proposition 65
Knockout Diameter: 1 in
Depth: 2 1/8 in
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)