ILLUMINATED

Item #: 76771

Cat #: 800FM-LE3MN5GX11

UPC: 781180900532

Sign In or Register to view pricing and more.
Documents & Guides
AB 800FM-LE3MN5GX11 ILLUMINATED

Overview

AB 800FM-LE3MN5GX11 ILLUMINATED
Also known as: 781180900532, 800FM-LE3MN5GX11

Specifications

Type: Screw, Ground Screw, Leader Point
Drive: Hex, Phillips
Screw Head: Flanged Hex
Family / Style: 800F
Length: 3/8 in
Material: Steel
Type: Screw, Ground Screw, Leader Point
Screw Head: Flanged Hex
Length: 3/8 in
Drive: Hex, Phillips
Family / Style: 800F
Material: Steel

Customer Reviews

No reviews for this product
(0)