Contactor, Miniature, 5A, 3P, 240VAC Coil, 1NO Auxiliary Contact

Item #: 76770

Cat #: 100-K05KA10

UPC: 662074490592

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 5 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open Auxiliary Contact

Overview

Contactor, Miniature, 5 Amp, 3-Pole, 240 Volt AC Coil, 1 Normally Open Auxiliary Contact
Also known as: 662074490592, 100-K05KA10

Specifications

Poles: 3
Type: Contactor, Miniature
Volts AC Control: 240
Amps: 5
Family / Style: 100-K
Poles: 3
Volts AC Control: 240
Family / Style: 100-K
Type: Contactor, Miniature
Amps: 5

Customer Reviews

No reviews for this product
(0)