Bat Toggle Switch, SPST, O-F, Faceplate, Screw

Item #: 76766

Cat #: 774017

UPC: 781789740171

Sign In or Register to view pricing and more.
Documents & Guides
Ideal; Toggle Switch; Medium And Light-duty, Bat, On-off; Voltage Rating: 120, 240 Vac; Number Of Poles: 1; Amperage Rating: 6, 3 Amp; Action: Spst; Connection:screw, 2 Terminals, Wire Leads Are 18 Awg, 6 In Stripped Wire; Actuator: Toggle;size: 0.690 In Length X 0.550 In Width X 0.340 In Height; Mounting: 1/2 In Holediameter; Includes: On-off Faceplate

Overview

Ideal; Toggle Switch; Medium And Light-duty, Bat, On-off; Voltage Rating: 120, 240 Vac; Number Of Poles: 1; Amperage Rating: 6, 3 Amp; Action: Spst; Connection:screw, 2 Terminals, Wire Leads Are 18 Awg, 6 In Stripped Wire; Actuator: Toggle;size: 0.690 In Length X 0.550 In Width X 0.340 In Height; Mounting: 1/2 In Holediameter; Includes: On-off Faceplate
Also known as: 781789740171, 774017

Specifications

Amps: 6, 3
Volts AC: 120, 240
Poles: 1
Type: Bat Toggle
Amps: 6, 3
Poles: 1
Volts AC: 120, 240
Type: Bat Toggle

Customer Reviews

No reviews for this product
(0)