1' x 4' LED Light Engine, 4000 Lumen, 3500K, 120-277V

Item #: 767654

Cat #: CR-LE-40L-35K-S

UPC: 813959013140

Documents & Guides
1 x 4 LED Light Engine, 4000 Lumen, 3500K, 120-277 Volt, Step Dimming to 50%
Sign In or Register to view pricing and more.

No associated products found.

Overview

1 x 4 LED Light Engine, 4000 Lumen, 3500K, 120-277 Volt, Step Dimming to 50%
Also known as: 813959013140, CR-LE-40L-35K-S

Specifications

Mounting: Recessed
Wattage: 40
Lumens: 4000
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 4000
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 40
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)