22mm Lamp Block, White, LED, E22

Item #: 767500

Cat #: E22DL24W

UPC: 782114237496

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm Non-Metallic Indicating Light Component, White LED, Full Voltage Light Unit, 24V AC/DC Includes a T3- 1/4(BA9) Bayonet Base Lamp.

Overview

22.5 mm Non-Metallic Indicating Light Component, White LED, Full Voltage Light Unit, 24V AC/DC Includes a T3- 1/4(BA9) Bayonet Base Lamp.
Light Unit for Illuminated Device E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 24 Vac/dc, LED, full voltage, White lens, Bayonet base
Also known as: 782114237496, E22DL24W

Specifications

Volts DC Control: 24
Type: Lamp Block
Volts AC Control: 24
Mounting: Front
Color: White
Volts DC Control: 24
Volts AC Control: 24
Color: White
Type: Lamp Block
Mounting: Front

Customer Reviews

No reviews for this product
(0)