Chandelier, 5 Light, 60W, Polished Brass

Item #: 7675

Cat #: 3409-02

UPC: 785652340925

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Traditional; Voltage Rating: 120 V; Fixture Material: Steel Arm, Steel Body, Steel Chain, Brass Ball, Polycarbonate Candle Cover;style: Colonial; Wattage: 60 Watt; Lamp Type: Candelabra Torpedo; Number Of Lamps: 5; Fixture Finish: Polished Brass Arm, Polished Brass Body, Polished Brass Ball, White Candle Cover; Mounting: Center Lock-up; Width: 18-1/4 In; Height: 15-1/4 In, 54 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: No; Backplate Size: 1-1/16 In Depth X 5 In Diameter

Overview

Sea Gull Lighting; Chandelier; Traditional; Voltage Rating: 120 V; Fixture Material: Steel Arm, Steel Body, Steel Chain, Brass Ball, Polycarbonate Candle Cover;style: Colonial; Wattage: 60 Watt; Lamp Type: Candelabra Torpedo; Number Of Lamps: 5; Fixture Finish: Polished Brass Arm, Polished Brass Body, Polished Brass Ball, White Candle Cover; Mounting: Center Lock-up; Width: 18-1/4 In; Height: 15-1/4 In, 54 In With Chain; Wire Length: 144 In; Connection: Mounted To Box; Chain Length: 36 In; Lamp Included: No; Backplate Size: 1-1/16 In Depth X 5 In Diameter
Also known as: 785652340925, 3409-02

Specifications

Diameter: 18 1/4 in
Wattage: 60
Color: Polished Brass
Type: Chandelier
Base: Candelabra Screw (E12)
Diameter: 18 1/4 in
Color: Polished Brass
Base: Candelabra Screw (E12)
Wattage: 60
Type: Chandelier

Customer Reviews

No reviews for this product
(0)