Safety Switch, Pull Cable, Maintained, 2NO/NC Contacts, 600VAC, 250VDC

Item #: 76745

Cat #: 1CPSA2

UPC: 784549252358

Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Pull Cable, Maintained, 2 Normally Open, 2 Normally Closed Contacts, 600 Volt AC, 250 Volt DC, 50 mA - 10 Amp

Overview

Safety Switch, Pull Cable, Maintained, 2 Normally Open, 2 Normally Closed Contacts, 600 Volt AC, 250 Volt DC, 50 mA - 10 Amp
Also known as: 784549252358, 1CPSA2

Specifications

Volts DC: 250
Poles: 2
Type: Safety Switch, Puil Cable
Mounting: Surface
Volts AC: 600
Amps Range: 0.050 - 10
Volts DC: 250
Type: Safety Switch, Puil Cable
Volts AC: 600
Poles: 2
Mounting: Surface
Amps Range: 0.050 - 10

Customer Reviews

No reviews for this product
(0)