
Bay-O-Net Fuse Link, Current Sensing, 23 kV Fuse Max, Current Rating 140A
Item #: 767448
Cat #: 4000353C17B
UPC: 194006051958
Documents & Guides
Bay-O-Net Fuse Link, Current Sensing, 23 kV Fuse Max, Current Rating 140 Amp
Sign In or Register to view pricing and more.
Overview
Bay-O-Net Fuse Link, Current Sensing, 23 kV Fuse Max, Current Rating 140 Amp
A Bay-O-Net fuse is ideal for use in a two-fuse protection scheme with a current-limiting backup fuse. In this arrangement, secondary faults and overload currents are cleared by the Bay-O-Net fuse, and high level faults are cleared by the current-limiting fuse. The two fuses are connected in series, and are coordinated so that the current-limiting fuse operates only upon internal equipment failure
Also known as: 194006051958, 4000353C17B
Specifications
Amps: | 140 |
Type: | Fuse Link |
Amps: | 140 |
Type: | Fuse Link |
Customer Reviews
No reviews for this product
(0)