Contactor, Miniature, 5A, 4P, 120VAC Coil, 3NO/1NC Main Contact

Item #: 76736

Cat #: 100-K05D300

UPC: 662074493470

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 5 Amp, 4-Pole, 120 Volt AC Coil, 3 Normally Open, 1 Normally Closed, Main Contact

Overview

Contactor, Miniature, 5 Amp, 4-Pole, 120 Volt AC Coil, 3 Normally Open, 1 Normally Closed, Main Contact
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K05D01 from Rockwell Automation® is a 5 A, 110 V 50 Hz / 120 V 60 Hz IEC miniature contactor with three normally open poles and one normally closed auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074493470, 100-K05D300

Specifications

Volts AC Control: 120
Type: Contactor, Miniature
Amps: 5
Poles: 4
Volts AC Control: 120
Amps: 5
Type: Contactor, Miniature
Poles: 4

Customer Reviews

No reviews for this product
(0)