Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 8" Length

Item #: 767353

Cat #: TBC200C

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 8 Inch Length (Bag of 100)

Overview

Cable Tie, Coated Roller Ball Tie, 316SS, 200LB, 8 Inch Length (Bag of 100)
Also known as: TBC200C

Specifications

Weight Capacity: 200 lbs
Color: Black
Material: Stainless Steel
Length: 8 in
Weight Capacity: 200 lbs
Material: Stainless Steel
Color: Black
Length: 8 in

Customer Reviews

No reviews for this product
(0)