Vinyl Insul Ring Termnl, 12-10AWG, #8 Stud, 25/Box

Item #: 7673

Cat #: 83-2331

UPC: 783250489862

Sign In or Register to view pricing and more.
Documents & Guides
Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 8 Stud Size, 600 Volt, Yellow, Package of 25 EA

Overview

Ring Terminal, Vinyl Insulated, 12 to 10 AWG, # 8 Stud Size, 600 Volt, Yellow, Package of 25 EA
Also known as: 783250489862, 83-2331

Specifications

Size: 8
Material: Vinyl
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 12 - 10
Size: 8
Volts AC: 600
Color: Yellow
Material: Vinyl
Standards: California Proposition 65
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)