Breaker, 20/40A, 2P, 120/240V, 10 kAIC, Quad, BR Series

Item #: 767157

Cat #: BRD220240

UPC: 786676007221

Sign In or Register to view pricing and more.
Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***

Overview

Non CTL Quadplex Breaker Without Rejection Tab, 2-Pole, 10 kAIC, 2-Pole 20 Amp Outer Indep Trip and 2-Pole 40 Amp Center Indep Trip, Requires (2) 1-inch spaces, Wire Size #14-4, 120/240 VAC. ***For BR Series Loadcenters***
BR Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676007221, BRD220240, Quad breaker

Specifications

Volts AC: 120, 240
Amps: 20, 40
Poles: 4
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 4
Interrupt Rating AC: 10 kA
Amps: 20, 40
Family / Style: BR

Customer Reviews

No reviews for this product
(0)