CREE CR24-40L-40K-10V-EB14 CR24 LED

Item #: 767084

Cat #: CR24-40L-40K-10V-EB14

UPC: 813959015519

Sign In or Register to view pricing and more.
Documents & Guides
CREE CR24-40L-40K-10V-EB14 CR24 LED TROFFER, 4000LM, 4000K, 0-10V, EMGNCY BACKUP

Overview

CREE CR24-40L-40K-10V-EB14 CR24 LED TROFFER, 4000LM, 4000K, 0-10V, EMGNCY BACKUP
The CR24 architectural LED troffer delivers up to 130 lumens per watt of exceptional 90 CRI light at 4000 lumens. This breakthrough performance is achieved by combining the high efficacy and highquality light of Cree TrueWhite Technology with a unique thermal management design. Its design makes the CR24 perfect for use in commercial new construction or renovated spaces. The CR24 product family is available in warm, neutral, cool, or daylight color temperatures and has step, 0-10V, or Lutron EcoSystem Enabled dimming options.
Also known as: 813959015519, CR24-40L-40K-10V-EB14

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)