Fuse Holder, 1P, DIN Rail Mount, 30A, 600VAC, Finger Safe, Class CC

Item #: 767057

Cat #: E91/30CC

UPC: 012542998721

Sign In or Register to view pricing and more.
Documents & Guides
E 91/30 Cc Is A Fuseholder For Overcurrent And Short Circuit Protection Specific for Class Cc Fuses

Overview

E 91/30 Cc Is A Fuseholder For Overcurrent And Short Circuit Protection Specific for Class Cc Fuses
Also known as: 012542998721, E91/30CC

Specifications

Mounting: DIN Rail
Poles: 1
Amps: 30
Material: Thermoplastic
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Family / Style: E90
Mounting: DIN Rail
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA
Family / Style: E90
Poles: 1
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)