84W LED Floodlight, Slipfitter, 40K, Bronze

Item #: 766957

Cat #: PFL84LEDS

UPC: 765364010835

Sign In or Register to view pricing and more.
Documents & Guides
LED Floodlight, Slipfitter Mount, 81.9 Watt, 120-277, 7467 Lumens, 4000K, Bronze, Rated 200,000 Hours, DLC Listed (Replaces up to 400W MH)

Overview

LED Floodlight, Slipfitter Mount, 81.9 Watt, 120-277, 7467 Lumens, 4000K, Bronze, Rated 200,000 Hours, DLC Listed (Replaces up to 400W MH)
Manufactured with high density, 100% pure aluminum ingot that results in greater durability and better thermal conductivity, and producing up to 142 lumens per watt, the Alpha Series is engineered to utilize current and future LED technology. These patented designs with labor saving features retain a familiar form with attractive architectural styling and external airflow fins.
Also known as: 765364010835, PFL84LEDS

Specifications

Wattage: 82
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 7460
Standards: DLC Listed (Standard)
Wattage: 82
Mounting: Slipfitter
Light Technology: LED
Lumens: 7460
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Standards: DLC Listed (Standard)

Customer Reviews

No reviews for this product
(0)