Low Cost Twist-Lock

Item #: 76694

Cat #: LC4535LA

UPC: 078275002685

Documents & Guides
Low Cost Twist-Lock Mounting, 480V, 15A, 1000W, Plug Connection, Solid Brass Terminals
Sign In or Register to view pricing and more.

No associated products found.

Overview

Low Cost Twist-Lock Mounting, 480V, 15A, 1000W, Plug Connection, Solid Brass Terminals
The LC4500 Series Photo Controls feature low cost locking-type mounting, and thermal-type controls for street lighting and other applications requiring a twist and lock type plug connection. Thermal-type photo controls provide dusk-to-dawn lighting control and a delay action, which eliminates loads switching OFF due to car headlights and lightning. The thermal-type controls feature a cadmium sulfide photocell and polypropylene case to seal out moisture. The design utilizes a dual temperature compensating bimetal and composite resistor for reliable long life operation over ambient temperature extremes.
Also known as: 078275002685, LC4535LA

Specifications

Volts AC: 480
Volt Amps: 4kVA
Amps: 15
Color: Translucent
Wattage: 7200
Volts AC: 480
Amps: 15
Wattage: 7200
Volt Amps: 4kVA
Color: Translucent

Customer Reviews

No reviews for this product
(0)