3" EMT/FLEX STEEL COUPLING

Item #: 766889

Cat #: 288-XS

UPC: 781747002884

Sign In or Register to view pricing and more.
Documents & Guides
3" EMT/Rigid to FMC Transition Coupling

Overview

3" EMT/Rigid to FMC Transition Coupling
Problem Solver: Make a Big Change – Ideal for dropping down to switchgear or transitioning EMT to FMC.
Also known as: 781747002884, 288-XS

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)