Pushbutton, Twist to Release, 40mm, Red Mushroom, 1NC Contacts

Item #: 766860

Cat #: 9001KR16H6

UPC: 785901816577

Sign In or Register to view pricing and more.
Documents & Guides
Pushbutton, Emergency Stop, Twist to Release, Maintained, 40 mm, Red Mushroom, 1 Normally Closed Contacts, 30 mm, Corrosion Resistant

Overview

Pushbutton, Emergency Stop, Twist to Release, Maintained, 40 mm, Red Mushroom, 1 Normally Closed Contacts, 30 mm, Corrosion Resistant
This red push button is part of the range of control and signaling units, Harmony 9001K diameter 30mm metal. It has a chromium-plated metal bezel. It is supplied with a red mushroom diameter 40mm, unmarked. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. It is easily installed into a standard 30mm diameter panel cut-outs. It features 2 positions turn to release operator and it is supplied with 1 x NC contacts and screw clamp terminals. The 30 mm Harmony range offers a large choice of robust and reliable products to meet a great number of applications in heavy industries such as petrochemy, metallurgy, mining oil and gas wastewater treatment, automobile manufacturing. It is UL listed and CSA certified, CE declaration of conformity and RoHS compliant.
Also known as: 785901816577, 9001KR16H6

Specifications

Color: Red
Diameter: 30 mm, 40 mm
Type: Twist to Release, Mushroom Head Pushbuttons
Standards: California Proposition 65
Color: Red
Type: Twist to Release, Mushroom Head Pushbuttons
Diameter: 30 mm, 40 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)