Safety Edge C-Rail, Aluminum, Type C112/A, Code A, 3m Length

Item #: 76680

Cat #: 440F-R1212

UPC: 611320156553

Sign In or Register to view pricing and more.
Documents & Guides
Safety Edge C-Rail, Aluminum, Type C112/A, Code A, 3 meter Length, 10 x 25 mm

Overview

Safety Edge C-Rail, Aluminum, Type C112/A, Code A, 3 meter Length, 10 x 25 mm
Also known as: 611320156553, 440F-R1212

Specifications

Volts AC: 600
Length: 3 m
Type: C-Rail, Safety Edge
Size: 10 x 25 mm
Volts AC: 600
Type: C-Rail, Safety Edge
Length: 3 m
Size: 10 x 25 mm

Customer Reviews

No reviews for this product
(0)