Starter, Full Voltage, 120VAC Coil, Eutectic Alloy Relay, NEMA Size 3

Item #: 76673

Cat #: 509-DOD

UPC: 781180218545

Sign In or Register to view pricing and more.
Starter, Full Voltage, NEMA Size 3, 90 Amp, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open

Overview

Starter, Full Voltage, NEMA Size 3, 90 Amp, 120 Volt AC Coil, Eutectic Alloy, Overload Relay, requires Heaters, Not Supplied, Open
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-DOD from Rockwell Automation® is a NEMA enclosed non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180218545, 509-DOD

Specifications

Volts AC Control: 120
Poles: 3
Type: Starter, Full Voltage
Mounting: Surface
Amps: 90
Size: 3
Volts AC: 600
Volts AC Control: 120
Type: Starter, Full Voltage
Amps: 90
Volts AC: 600
Poles: 3
Mounting: Surface
Size: 3

Customer Reviews

No reviews for this product
(0)