350 MCM THHN/THWN-2 Stranded Copper, Gray, 2500'

Item #: 766714

Cat #: THHN350STRGRY2500RL

UPC:

Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN350STRGRY2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)