Heavy-duty 10in Single Bevel Miter Saw

Item #: 766598

Cat #: DW713

UPC: 028877315362

Sign In or Register to view pricing and more.
Documents & Guides
Current: 15a, No Load Speed: 5000rpm, Blade Diameter: 10in, Arbor Size: 5/8in, Vertical Capacity: Baseboard Against Fence: 3-1/2in, Vertical Capacity: Crown Molding Vertically Nested: 4-1/2in, Horizontal Capacity: Baseboard Lying Flat: 6in,horizontal Capacity: Crown Molding Lying Flat: 5-1/4in, 45deg Bevel Cut Capacity(dimensional Lumber): 2x6, 90deg Cross-cut Capacity (dimensional Lumber): 4x4, 90deg Cross-cut Capacity (maximum Width): 2inx6in Dimensional, 45deg Miter Cut Capacity (maximum Height): 2inx4in, 45deg Miter Cut Capacity (maximum Width): 2inx4in, Tool Weight: 35lb

Overview

Current: 15a, No Load Speed: 5000rpm, Blade Diameter: 10in, Arbor Size: 5/8in, Vertical Capacity: Baseboard Against Fence: 3-1/2in, Vertical Capacity: Crown Molding Vertically Nested: 4-1/2in, Horizontal Capacity: Baseboard Lying Flat: 6in,horizontal Capacity: Crown Molding Lying Flat: 5-1/4in, 45deg Bevel Cut Capacity(dimensional Lumber): 2x6, 90deg Cross-cut Capacity (dimensional Lumber): 4x4, 90deg Cross-cut Capacity (maximum Width): 2inx6in Dimensional, 45deg Miter Cut Capacity (maximum Height): 2inx4in, 45deg Miter Cut Capacity (maximum Width): 2inx4in, Tool Weight: 35lb
The DW713 10 In. compound miter saw has a 15 Amp motor delivering 5,000 rpm, extended power and durability. Features stainless steel miter detent plate and cam miter lock that provide repeatable accuracy and durability with easy adjustments. Tall sliding fences support 4-1/2 In. of crown molding vertically nested. Lightweight design and built-in carry handle for portability.
Also known as: 028877315362, DW713

Specifications

Customer Reviews

No reviews for this product
(0)