3/4", Type LL, "R" Series, Conduit Body

Item #: 766579

Cat #: RLL075

UPC: 092326213233

Sign In or Register to view pricing and more.
Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket

Overview

Conduit Body, Type: LL, "R" Series, Size: 3/4", Material: Die Cast Aluminum. Includes: Cover & Gasket
Raco conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 092326213233, RLL075

Specifications

Diameter: 3/4 in
Material: Die Cast Aluminum
Standards: California Proposition 65
Diameter: 3/4 in
Standards: California Proposition 65
Material: Die Cast Aluminum

Customer Reviews

No reviews for this product
(0)