50W MR16, 13.375" Side Stem, Bronze

Item #: 766517

Cat #: 206-50MR16-12-BZ

UPC: 662400743439

Sign In or Register to view pricing and more.
50W MR16, 13.375 Inch Side Stem, Bronze

Overview

50W MR16, 13.375 Inch Side Stem, Bronze
Also known as: 662400743439, 206-50MR16-12-BZ

Specifications

Length: 16.250 in
Length: 16.250 in

Customer Reviews

No reviews for this product
(0)