Photocell, 15A, 208-277V

Item #: 76650

Cat #: K4223C

UPC: 078275056954

Documents & Guides
Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem & Swivel Mounting.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Photocell, 15A, 208-277V, 3100-4150W, 1700-2300 VA, Stem & Swivel Mounting.
These photocontrols are provided with a swivel arm for easy and flexible installation to standard outdoor light fixtures or electrical boxes.
Also known as: 078275056954, K4223C, sky eye

Specifications

Volts AC: 277, 240, 208
Color: Gray
Amps: 15
Volt Amps: 2
Standards: California Proposition 65
Volts AC: 277, 240, 208
Amps: 15
Standards: California Proposition 65
Color: Gray
Volt Amps: 2

Customer Reviews

No reviews for this product
(0)