Flood Light, 180 Degree Sensor/Light - Bronze

Item #: 766358
Cat #: MLGC180B
UPC: 765364900518
Sign In or Register to view pricing and more.
Documents & Guides
Flood Light, Motion Sensor, with Cover, 180°, 500W Switching Capacity, 120V, Color: Bronze.

Overview

Flood Light, Motion Sensor, with Cover, 180°, 500W Switching Capacity, 120V, Color: Bronze.
Also known as: 765364900518, MLGC180B

Specifications

Wattage: 500
Volts AC: 120
Color: Bronze
Mounting: Wall
Wattage: 500
Color: Bronze
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)