Locking Type Thermal Photocontrol, 120-277 V

Item #: 76635

Cat #: LC4536C

UPC: 078275029552

Documents & Guides
Locking Type Thermal Photocontrol, 120-277 V
Sign In or Register to view pricing and more.

Overview

Locking Type Thermal Photocontrol, 120-277 V
The Intermatic INTLC4536C photocontrols install on light fixtures with ANSI C136.10 NEMA receptacle commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.
Also known as: 078275029552, LC4536C

Specifications

Volt Amps: 1
Amps: 15
Color: Translucent
Volts AC Range: 120 - 277
Wattage: 2300
Volt Amps: 1
Color: Translucent
Wattage: 2300
Amps: 15
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)